Compact Kitchen Trolley Utility Cart on Wheels with Open Shelf Drawer Grey

Order Code: ZT3350297S

£83.99 Inc VAT (20%)


Description

SPACIOUS: Features three open side shelves, a cupboard with door, a pull-out top drawer and side towel handing rail. An adjustable shelf in the larger cupboard. Plenty of room for storage in your kitchen and home, helping to keep everything organised.FOUR WHEELS: Unit is easy to move around without marking your floor. Two are lockable to keep standing in place.WOOD COUNTERTOP: A solid food preparation surface, in a natural finish to complement the grey frame colour for a retro look.DIMENSIONS: 89H x 69W x 48Dcm. Drawer inner: 7H x 44.5W x 28Dcm. Shelf: 18.5H x 24L x 45Wcm. Cupboard inner: 28/29.5H x 24W x 42Dcm.MAXIMUM LOAD: Whole: 40kg. Shelf: 5kg. Drawer: 3kg. ASSEMBLY REQUIRED.

See full description
Specifications for Compact Kitchen Trolley Utility Cart on Wheels with Open Shelf Drawer Grey
  • Product Type
    Kitchen Trolley
  • Load Capacity
    40kg
  • Colour
    Grey
  • Drawer Dimensions
    7H x 44.5W x 28acm
  • Finish
    Natural

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome