Compact Platform Trolley, 1 Shelf, Max. Load 35 Kg

Order Code: ZT2729381S

£319.99 Inc VAT (20%)


Description

Compact platform trolley, 1 shelf, max. load 35 kg. Supplied = flat pack. Height = 1090 mm. Length = 660 mm. Width = 385 mm. Frame colour = zinc plated. Wheel fittings = 4 swivel castors. Wheel diameter = 100 mm. Max. load = 35 kg. Number of levels = 1 pcs. Platform length = 410 mm. Platform width = 355 mm. Weight = 10 kg. Platform colour = zinc plated. With a melamine coated shelf. Shelf is height adjustable. Shelf dimensions 410 x 355 mm. Zinc plating increases the level of corrosion protection. Highly manoeuvrable with 4 swivel castors. Max. load 35 kg.

See full description
Specifications for Compact Platform Trolley, 1 Shelf, Max. Load 35 Kg
  • Wheel Diameter
    100mm
  • Load Capacity
    35kg
  • Frame Colour
    Zinc Plated
  • Height
    1090mm
  • Length
    660mm
  • No. of Levels
    1
  • Wheel Fittings
    4 Swivel Castors
  • Width
    385mm
  • Supplied
    Flat Pack
  • Weight
    10kg
  • Platform Colour
    Zinc Plated
  • Platform Length
    410mm
  • Platform Width
    355mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome