Computer Trolley, Height Adjustable, Light Grey

Order Code: ZT2718331S

£439.99 Inc VAT (20%)


Description

Computer trolley, height adjustable, light grey. Supplied = flat pack. Overall width = 800 mm. Overall depth = 564 mm. Overall height = 925 mm. Frame material = steel, resin coated. Frame colour = light grey. Worktop material = chipboard, melamine coated. Worktop colour = light grey. Fittings = keyboard shelf. Width of monitor shelf = 800 mm. Depth of monitor panel = 250 mm. Number of shelves = 2 pcs. Height adjustment range = 710 - 910 mm. Feature = mobile. Product type = computer tables/trolleys. Robust and durable. Keyboard shelf, height adjustable in 20 mm increments from 710 to 910 mm. Independently height adjustable monitor shelf, height adjustable in 20 mm increments from 925 to 1225 mm.

See full description
Specifications for Computer Trolley, Height Adjustable, Light Grey
  • Product Type
    Computer Tables/Trolleys
  • Frame Colour
    Light Grey
  • Supplied
    Flat Pack
  • Number of Shelves
    2
  • Frame Material
    Steel, Resin Coated
  • Overall Height
    925mm
  • Overall Depth
    564mm
  • Overall Width
    800mm
  • Worktop Colour
    Light Grey
  • Fittings
    Keyboard Shelf
  • Adjustable Height Range
    710 - 910mm
  • Width of Monitor Shelf
    800mm
  • Worktop Material
    Chipboard, Melamine Coated
  • Additional Features
    Mobile
  • Depth of Monitor Panel
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome