Computer Trolley, Standing Version, Light Grey

Order Code: ZT2718355S

£529.99 Inc VAT (20%)


Description

Computer trolley, standing version, light grey. Supplied = flat pack. Overall width = 750 mm. Overall depth = 534 mm. Overall height = 950 mm. Frame material = steel, resin coated. Number of pull-out shelves = 1 pcs. Frame colour = light grey. Worktop material = chipboard, melamine coated. Worktop colour = light grey. Fittings = keyboard shelf. Width of monitor shelf = 750 mm. Depth of monitor panel = 534 mm. Number of shelves = 4 pcs. Height adjustment range = 950 - 1150 mm. Shelf height adjustment increments = 30 mm. Feature = mobile. Product type = computer tables/trolleys. High functionality. Can be used sitting or standing. Height adjustable castors for easy transport. Height adjustable monitor shelf, adjustable in 20 mm increments from 950 to 1150 mm. Height adjustable keyboard shelf, adjustable in 30 mm increments up to 1005 mm. Height adjustable shelf, adjustable in 30 mm increments. Saves space.

See full description
Specifications for Computer Trolley, Standing Version, Light Grey
  • Product Type
    Computer Tables/Trolleys
  • Frame Colour
    Light Grey
  • Supplied
    Flat Pack
  • Number of Shelves
    4
  • Frame Material
    Steel, Resin Coated
  • Overall Width
    750mm
  • Overall Depth
    534mm
  • Overall Height
    950mm
  • Worktop Colour
    Light Grey
  • Adjustable Height Range
    950 - 1150mm
  • Additional Features
    Mobile
  • Number of Pull-Out Shelves
    1
  • Width of Monitor Shelf
    750mm
  • Depth of Monitor Panel
    534mm
  • Fittings
    Keyboard Shelf
  • Worktop Material
    Chipboard, Melamine Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome