Cover For Mesh Trolley, HxWxD 35 X 445 X 425mm, Electrolytically Zinc Plated

Order Code: ZT2734753S

£159.99 Inc VAT (20%)


Description

Cover for mesh trolley, HxWxD 35 x 445 x 425 mm, electrolytically zinc plated. Supplied = flat pack. Width = 425 mm. Length = 445 mm. Height = 35 mm. Weight = 2 kg. Product type = accessories for container trucks.

Specifications for Cover For Mesh Trolley, HxWxD 35 X 445 X 425mm, Electrolytically Zinc Plated
  • Supplied
    Flat Pack
  • Height
    35mm
  • Width
    425mm
  • Length
    445mm
  • Product Type
    Accessories for Container Trucks
  • Weight
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome