COWORKSTATION Mobile TV Trolley, HxWxD 1292 X 572 X 574mm, White

Order Code: ZT2702249S

£2,199.99 Inc VAT (20%)


Description

COWORKSTATION mobile TV trolley, HxWxD 1292 x 572 x 574 mm, white. Supplied = partially assembled. Overall width = 572 mm. Overall depth = 574 mm. Overall height = 1292 mm. Frame material = CDF. Frame colour = white. Worktop material = CDF. Worktop colour = white. Wheel fittings = 4 swivel castors 2 with wheel stops. Max. load = 25 kg. Number of shelves = 3 pcs. Effective height = 1292 mm. Product type = TV trolleys. Versatile media trolley for video conferences and presentations in smaller groups. Approved for monitor size 19 - 43'' (48 - 109 cm) and up to a weight of 18 kg. Universal VESA bracket for standard VESA formats 75 x 75 mm to 200 x 200 mm. High quality bonded CDF body comes with several openings for cable routing and heat release. Integrated cable management system in the aluminium profile. Mobile and easy to use with comfortable handle and cable holder on the profile. Versatile, sturdy when being moved and stable when in use due to 75 mm castors with brake function. The new mobile TV trolley from DURABLE helps to organise hybrid working better. It provides a versatile and convenient way to allow colleagues working from a home office to participate in meetings. The video trolley is the ideal tool for video conferences and provides sufficient space for any accessories required. Its streamlined design ensures it is versatile to use, for example in meeting rooms and smaller conference rooms. The top compartment has plenty of space for small utensils such as a remote control, mouse, keyboard, cables etc. The bottom compartment is suitable for other hardware accessories: e.g. a rechargeable battery, 3 plug sockets, extension cable etc. Compartment with grip hole is suitable for e.g. a mini PC. Cable outlets have been integrated into the profile at the back for the mains connection, into the side for connecting a laptop, and at the front bottom for a charging cable. With its high quality castors and a handle fitted at a comfortable height, the trolley is convenient and effortless to move from room to room. The height of the monitor/TV can be adjusted during assembly. The monitor can be pushed directly to the edge of the trolley, as the body can disappear under the table. Distance between floor and top edge of the body is 590 mm. Maximum keyboard size LxWxH: 479 x 186 x 28 mm. Overall max. load: 25 kg.

See full description
Specifications for COWORKSTATION Mobile TV Trolley, HxWxD 1292 X 572 X 574mm, White
  • Product Type
    TV Trolleys
  • Load Capacity
    25kg
  • Frame Colour
    White
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Supplied
    Partially Assembled
  • Number of Shelves
    3
  • Frame Material
    CDF
  • Overall Depth
    574mm
  • Overall Width
    572mm
  • Overall Height
    1292mm
  • Effective Height
    1292mm
  • Worktop Material
    CDF
  • Worktop Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome