Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Cube Truck 400mm Cubed Black FG461400BLA
By Rubbermaid
Order Code:
ZT1551397S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/storage-and-handling/trolleys/cube-truck-400mm-cubed-black-fg461400bla/p/ZT1551397S
Add to quotation
View all Trolleys
Description
Rubbermaid Cube Truck 400mm Cubed Black FG461400BLA
Specifications
Specifications for Cube Truck 400mm Cubed Black FG461400BLA
Weight
21.3kg
MFR Part No.
RU18400
Colour
Black
Product Type
Cube Truck
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome