0
1
2

Deluxe Folding Trolley 160kg Capacity

Order Code: ZT1024054X

£129.99 Inc VAT (20%)


Description

Yellow foam handle for extra comfort. Flat pressed sheet steel base with PVC surface. Mobile on 100mm two fixed and two swivel castors.
Overall size (L x W x H): 720 x 470 x 830mm.
Maximum load: 160kg.

Specifications for Deluxe Folding Trolley 160kg Capacity
  • Finish
    PVC
  • Colour
    Yellow
  • Wheel Type
    Castors
  • Material
    Steel
  • Product Type
    Folding Trolley
  • Maximum Load
    160kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome