Displaced Parts Storage Trolley

Order Code: ZT2443512S

£359.99 Inc VAT (20%)


Description

A super useful displaced parts cart for any size of workshop.
Comes complete with two mesh side frames with hooks and straps to attach vehicle panels to and a wire basket for those small items.
There is an adjustable wire shelf for bulkier items.
At the bottom of the trolley there is an area for the larger and heavier items
Height: 1700mm
Length: 890mm
Width: 590mm
Safe Working Load (SWL) 228KG
4 x 100mm Swivel Casters
Light Grey RAL 7045

See full description
Specifications for Displaced Parts Storage Trolley
  • Width
    590mm
  • Height
    1700mm
  • Length
    890mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome