Display Trolley, LxWxH 1130 X 550 X 940mm, Charcoal

Order Code: ZT2730348S

£999.99 Inc VAT (20%)


Description

Display trolley, LxWxH 1130 x 550 x 940 mm, charcoal. Supplied = flat pack. Height = 940 mm. Length = 1130 mm. Width = 550 mm. Frame material = powder coated. Frame colour = charcoal. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel diameter = 125 mm. Max. load = 250 kg. Number of levels = 2 pcs. Shelf heights = 380/705 mm. Platform length = 935 mm. Platform width = 535 mm. Platform material = powder coated. Weight = 21.5 kg. Platform colour = charcoal. Highly manoeuvrable with 4 swivel castors. Parking brakes keep the trolley in place. Height up to top shelf 705 mm. Raised edge height 90 mm. Clearance between shelves 325 mm. Shelf dimensions 935 x 535 mm. Max. load 250 kg.

See full description
Specifications for Display Trolley, LxWxH 1130 X 550 X 940mm, Charcoal
  • Wheel Diameter
    125mm
  • Load Capacity
    250kg
  • Frame Colour
    Charcoal
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Width
    550mm
  • Supplied
    Flat Pack
  • Length
    1130mm
  • Height
    940mm
  • No. of Levels
    2
  • Frame Material
    Powder Coated
  • Weight
    21.5kg
  • Platform Width
    535mm
  • Shelf Heights
    380 / 705mm
  • Platform Length
    935mm
  • Platform Colour
    Charcoal
  • Platform Material
    Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome