SPACIOUS: Features a top drawers for cutlery and utensils, three sliding metal baskets with easy-grip handles to dry food and other kitchen essentials.DROP LEAF SURFACE TOP: Ideal for small kitchens that need extra room, it provides extra preparation room when needed and folds down for compact space.SIX WHEELS: Omnidirectional so they don't get stuck, it makes unit easy to move around without marking your floor.MDF BODY: Ensures a solid and durable structure for continual everyday use. Versatile white colour with an oak tone tabletop. DIMENSIONS: Extension down: 77.5H x 37W x 37Dcm. Extension up: 77.5H x 97.2W x 37Dcm. Metal basket: 7H x 24.5W x 29Dcm.MAXIMUM WEIGHT 50KG. ASSEMBLY REQUIRED.