Drywall Cart Plasterboard Trolley

Order Code: ZT5359212S

£259.99 Inc VAT (20%)


Description

Transform the way you handle and transport sheets of material with our high-performance plasterboard trolley. Crafted with a robust steel construction this trolley ensures both durability and efficient loading and unloading. Boasting an impressive weight capacity of up to 1000kg (2200lbs) this cart is capable of managing even the heaviest loads with ease. The comfort grip foam handle provides added ease during use reducing hand fatigue and enhancing control. For added safety and stability the trolley is equipped with secure non-slip rubber matting that keeps your plasterboard firmly in place. The angled deck design also ensures optimal support and alignment of materials facilitating easier access and efficient handling of your plasterboard sheets. For enhanced mobility the trolley features four wheels - two fixed and two swivel - ensuring smooth movement across various surfaces. Additionally the swivel wheels are equipped with sturdy brakes allowing you to lock the trolley securely in place when needed preventing any unwanted movement during use. Whether youre a contractor builder or DIY enthusiast this plasterboard trolley is designed to streamline your workflow and enhance efficiency. Its sturdy construction combined with thoughtful design features makes it an indispensable tool for any job site. Upgrade your transport and handling tasks with our plasterboard trolley where strength stability and convenience come together to support your projects. Product Features: * Steel Construction With Angled Deck * Impressive 1000kg Weight Capacity * Comfort Grip Foam Handle * Secure Non Slip Rubber Matting * 4 x Wheels & 2 x Sturdy Breaks Specifications: * Colour: Orange * Weight: 32.1kg * Frame Material: Steel * Height: 114cm/1.14m/44.9 * Width: 117.8cm/1.18m/46.4 * Depth: 58.5cm/0.59m/23 * Foam Handle Thickness: 5mm * Rubber Matting Thickness: 3mm * Capacity: 1000kg/2200lbs * Wheels: 2 x Fixed & 2 x Swirl Box Contents: * 1 x Heavy Duty Plasterboard Trolley

See full description
Specifications for Drywall Cart Plasterboard Trolley
  • Frame Material
    Steel
  • Width
    117.8cm
  • Product Type
    Plasterboard Trolley
  • Height
    114cm
  • Weight
    32.1kg
  • Colour
    Orange
  • Depth
    58.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome