DUO Projector Trolley, 2 Device Shelves, HxWxD 790/1200 X 500 X 440mm

Order Code: ZT2709952S

£699.99 Inc VAT (20%)


Description

DUO projector trolley, 2 device shelves, HxWxD 790/1200 x 500 x 440 mm. Supplied = flat pack. Frame material = tubular steel. Height adjustment range = 790 - 1200 mm. Colour = light grey. Wheel fittings = 4 swivel castors. Depth of equipment shelf = 500 mm. Width of equipment shelf = 400 mm. Overall width = 440 mm. Overall depth = 500 mm. Overall height = 1200 mm. Max. load = 20 kg. Product type = projector stands/trolleys. Infinitely height adjustable from 790 - 1200 mm. With two shelves for combined use of OHP and LCD projectors. Tilting, large 400 x 500 mm surface, with edge stops. Lower surface: 400 x 320 mm, max. load up to 8 kg. Upper surface: max. load up to 20 kg. With 4 castors. Professional projector table for overhead, data, slide and video projectors. Ideal for combining presentation equipment or presentation sources. Simple and robust adjustment, clear design.

See full description
Specifications for DUO Projector Trolley, 2 Device Shelves, HxWxD 790/1200 X 500 X 440mm
  • Load Capacity
    20kg
  • Product Type
    Projector Stands/Trolleys
  • Colour
    Light Grey
  • Wheel Fittings
    4 Swivel Castors
  • Supplied
    Flat Pack
  • Frame Material
    Tubular Steel
  • Overall Depth
    500mm
  • Overall Width
    440mm
  • Overall Height
    1200mm
  • Depth of Equipment Shelf
    500mm
  • Adjustable Height Range
    790 - 1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome