Easy Duo Waste Collection Trolley with 2 x 60L Waste Collectors & Equipment HxWxL 98 x 71 x 121 mm

Order Code: ZT4131997S

£1,899.99 Inc VAT (20%)


Description

Easy Duo waste collection trolley, with 2 x 60 l waste collectors and equipment, HxWxL 98 x 71 x 121 mm. Supplied = assembled. Length = 121 mm. Width = 71 mm. Height = 98 mm. Diameter = 310 mm. Quantity of waste collectors = 2 pcs. Capacity = 120 l. Material = aluminium, steel, zinc plated, polyurethane (PU) Colour = silver, black. Weight = 18.8 kg. Wheel type = puncture-proof tyres. Product type = basket trolleys. Includes litter grabber, aluminium dust pan and street broom. With 2 x 60 l plastic bins for waste separation. Bracket for up to four items of equipment with handles. Height adjustable handle. Compact and functional two-wheeled hand truck for outdoor municipal cleaning and professional use. It is equipped with an axle, large puncture proof wheels and two plastic bins for waste separation. The trolley is made of aluminium and zinc plated, powder coated steel. Dimensions of the individual waste collectors: height 695 mm, base Ø 310 mm, opening Ø 397 mm. Connecting links using splints allow a quick wheel change. Supplied complete with litter grabber L 90 cm, aluminium dust pan size 9, street broom W 40 cm and matching handles.

See full description
Specifications for Easy Duo Waste Collection Trolley with 2 x 60L Waste Collectors & Equipment HxWxL 98 x 71 x 121 mm
  • Colour
    Silver, Black
  • Wheel Type
    Puncture-proof Tyres
  • Product Type
    Waste Collection Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome