Easy Duo waste collection trolley, with 2 x 60 l waste collectors, HxWxL 98 x 71 x 121 mm. Supplied = assembled. Length = 121 mm. Width = 71 mm. Height = 98 mm. Diameter = 310 mm. Quantity of waste collectors = 2 pcs. Capacity = 120 l. Material = aluminium, steel, zinc plated, polyurethane (PU) Colour = silver, black. Weight = 15.5 kg. Wheel type = puncture-proof tyres. Product type = basket trolleys. With 2 x 60 l plastic bins for waste separation. Bracket for up to four items of equipment with handles. Height adjustable handle. Compact and functional two-wheeled hand truck for outdoor municipal cleaning and professional use. It is equipped with an axle, large puncture proof wheels and two plastic bins for waste separation. The trolley is made of aluminium and zinc plated, powder coated steel. Dimensions of the individual waste collectors: height 695 mm, base Ø 310 mm, opening Ø 397 mm. Connecting links using splints allow a quick wheel change.