Economy Store Room Trolley 200kg Blue/Brown 357363

Order Code: ZT1551866S

£459.99 Inc VAT (20%)


Description

Constructed from welded tubular steel and finished in powder coated brilliant blue RAL 5007, this immensely useful store room trolley would be in a league of its own in a multitude of working environments. Supplied with 2 fixed and 2 braked/swivel 125mm wheels, the cart weighs 15kg, has a 200kg capacity, and comes with a push handle and a quality timber platform to make the transporting of goods around the workplace as easy as possible.
Tubular steel construction
Quality timber platform
4 wheels (2 fixed, 2 braked/swivel) 125mm diameter
Dimensions: 1100x450x900mm (LxWxH)
Platform dimensions: 850x450mm (LxW)
Weight: 15kg
Capacity: 200kg
Colour: Blue/Brown

See full description
Specifications for Economy Store Room Trolley 200kg Blue/Brown 357363
  • Weight
    15kg
  • MFR Part No.
    SBY16427

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome