Economy Suspension File Trolley, A4 Size

Order Code: ZT3079242S

£129.99 Inc VAT (20%)


Description

Capacity: 80 x A4 size suspension files.
Colour: Light grey.
Depth mm: 368.
Height mm: 592.
Overall Depth mm: 368.
Overall Height mm: 592.
Overall Width mm: 665.
Type: Economy.
Width mm: 655.Capacity for approx. 80 x A4 size suspension files. Complete with castors (2 with brakes) .

See full description
Specifications for Economy Suspension File Trolley, A4 Size
  • Colour
    Light Grey
  • Overall Height
    592mm
  • Overall Depth
    368mm
  • Overall Width
    665mm
  • Capacity
    80 x A4 size suspension files
  • Depth
    368mm
  • Width
    655mm
  • Height
    592mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome