ESD Table Trolley, 2 Shelves, LxW 600 X 430mm

Order Code: ZT2683977S

£999.99 Inc VAT (20%)


Description

ESD table trolley, 2 shelves, LxW 600 x 430 mm. Supplied = partially assembled. Overall width = 600 mm. Overall depth = 430 mm. Overall height = 1100 mm. Frame material = steel. Feature = ESD version. Number of shelves = 2 pcs. Wheel fittings = 4 swivel castors. ESD model with electrically conductive castors prevents damage to sensitive equipment. Highly versatile. Practical and manoeuvrable. The frame consists of bright zinc plated 22 mm tubing. Max. load 100 kg. The max. load for the upper shelf totals 100 kg for large tables, and 50 kg for the small table. Four swivel castors 125 x 32 mm, ball bearing hub and wire guard.

See full description
Specifications for ESD Table Trolley, 2 Shelves, LxW 600 X 430mm
  • Supplied
    Partially Assembled
  • Wheel Fittings
    4 Swivel Castors
  • Number of Shelves
    2
  • Frame Material
    Steel
  • Overall Width
    600mm
  • Overall Height
    1100mm
  • Overall Depth
    430mm
  • Additional Features
    ESD Version

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome