ESD Tray And Crate Trolley, LxWxH 670 X 465 X 1585mm, For 8 Crates

Order Code: ZT2681243S

£1,099.99 Inc VAT (20%)


Description

ESD tray and crate trolley, LxWxH 670 x 465 x 1585 mm, for 8 crates. Supplied = partially assembled. Height = 1585 mm. Length = 670 mm. Width = 465 mm. Number of levels = 8 pcs. Shelf heights = 165 mm. Weight = 24 kg. ESD model with electrically conductive coatings and castors prevents damage to sensitive equipment. Highly manoeuvrable with 4 swivel castors. Practical. Highly versatile. Durable. Guide rails made of 25 mm thick angle profiles for max. 8 crates that are 600 x 400 mm in size. Height between the guide rails 165 mm.

See full description
Specifications for ESD Tray And Crate Trolley, LxWxH 670 X 465 X 1585mm, For 8 Crates
  • Width
    465mm
  • No. of Levels
    8
  • Supplied
    Partially Assembled
  • Height
    1585mm
  • Length
    670mm
  • Weight
    24kg
  • Shelf Heights
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome