Floor Rack, Rotating And Mobile, 30 Compartments For A4, HxWxD 1773 X 440 X 440mm

Order Code: ZT2699021S

£399.99 Inc VAT (20%)


Description

Floor rack, rotating and mobile, 30 compartments for A4, HxWxD 1773 x 440 x 440 mm. Supplied = flat pack. Height = 1773 mm. Width = 440 mm. Depth = 440 mm. Frame material = metal. Frame colour = transparent, black. Number of compartments = 30 pcs. Shelf width = 240 mm. Compartment height = 265 mm. Filled depth per compartment = 30 mm. Tray material = polystyrene. Tray colour = transparent. For paper format = A4. Feature = rotating, mobile. Wheel fittings = 6 castors. Capacity = 30 x A4. Product type = brochure display stands, mobile. Mobile on castors. Sturdy base to prevent tipping. Full view of brochures through transparent windows. Brochure holders made of high quality, transparent polystyrene. Suitable for A4 size. Height x width 265 x 240 mm. Filling depth 30 mm. 30 compartments, stable, non-tilting base with 6 swivel castors. Supplied flat pack - easy self-assembly.

See full description
Specifications for Floor Rack, Rotating And Mobile, 30 Compartments For A4, HxWxD 1773 X 440 X 440mm
  • Frame Colour
    Transparent, Black
  • Depth
    440mm
  • Wheel Fittings
    6 Castors
  • Supplied
    Flat Pack
  • Width
    440mm
  • Capacity
    30 x A4
  • Product Type
    Brochure Display Stands, Mobile
  • Height
    1773mm
  • Frame Material
    Metal
  • Tray Material
    Polystyrene
  • Filled Depth Per Compartment
    30mm
  • Tray Colour
    Transparent
  • Additional Features
    Rotating, Mobile
  • Compartment Height
    265mm
  • Shelf Width
    240mm
  • For Paper Format
    A4
  • No. of Compartments
    30