Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Folding Aluminium 200kg Hand Truck (UnFolded H1280 X W600mm) 380090
By VFM
Order Code:
ZT1553221S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/storage-and-handling/trolleys/folding-aluminium-200kg-hand-truck-unfolded-h1280-x-w600mm-380090/p/ZT1553221S
Add to quotation
View all Trolleys
Description
Folding Aluminium 200kg Hand Truck (Unfolded: H1280 x W600mm) 380090
Specifications
Specifications for Folding Aluminium 200kg Hand Truck (UnFolded H1280 X W600mm) 380090
Weight
9.7kg
Height
1030mm
Width
615mm
Depth
1030mm
MFR Part No.
SBY23030
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome