Folding Container Trolley Blue/Green 356684

Order Code: ZT1551761S

£39.99 Inc VAT (20%)


Description

Transport your products, tools or belongings quickly and efficiently with very little effort using this handy folding container trolley. Manufactured from durable moulded plastic, it protects the contents while rubber tyres enables flexibility and ease of movement. The trolley folds up for compact storage and economy of space and is quick and easy to set up again from a folded position.
Allows easy transportation of heavy goods
Large capacity for efficient transit
Made from durable material for long lasting use
Rubber wheels for easy transportation
Folds away quickly for convenient storage
Dimensions (open): 360x330x380mm
Dimensions (folded): 80x330x380mm
Overall height (handle extended): 830mm
Capacity: 25kg
Colour: Blue/Green

See full description
Specifications for Folding Container Trolley Blue/Green 356684
  • Weight
    2.39kg
  • MFR Part No.
    SBY16211

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome