0
1
2
3

Folding Garden Trolley Collapsible Camping Trolley Steel Frame Oxford Fabric

Order Code: ZT4185390S

£92.99 Inc VAT (20%)


Description

100kg maximum load garden trolley: Large and spacious - suitable for moving and transporting flowers, saplings, rocks, building materials, gardening tools etc. Four wheels and handle to move around easily.Four 360° wheels: So easy to move this trolley on wheels around. Non-slip tyres for safety.Folding steel frame: Strong structure of this garden cart to bear the inner load easily whilst in motion. Folding trolley design makes it easy to take with you to different places.Fabric bag, with outside pockets: A safe place to hold all contents as you move this festival wagon. Seven outer pockets for extra storage.Dimensions: 100.5H x 100L x 48Wcm. Folded: 84H x 35L x 23.5Wcm. Maximum load 100kg.

See full description
Specifications for Folding Garden Trolley Collapsible Camping Trolley Steel Frame Oxford Fabric
  • Frame Material
    Steel
  • Maximum Load
    100kg
  • Product Type
    Folding Garden Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome