0
1
2
3

Folding Garden Trolley Collapsible Camping Trolley Steel with Folding Board

Order Code: ZT4185294S

£79.99 Inc VAT (20%)


Description

100kg maximum load: Garden cart is large and spacious - suitable for moving and transporting flowers, saplings, rocks, building materials, gardening tools, etc.Four wheels and pull handle: So easy to move this pull along trolley on wheels around. Brakes to stand in place.Folding steel frame: Strong structure, garden cart supports. Folding trolley design makes it easy to take with you to different places.Fabric bag, with top cover: A safe place to hold all contents as you move this wagon trolley. Five outer pockets for extra storage. Cover protects inner contents.Dimensions: 93H x 108L x 55Wcm. Folded: 20H x 74L x 32Wcm. Maximum load 120kg.

See full description
Specifications for Folding Garden Trolley Collapsible Camping Trolley Steel with Folding Board
  • Load Capacity
    120kg
  • Material
    Steel
  • Product Type
    Folding Garden Trolley
  • Maximum Load
    100kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome