Folding Lunch Box Trolley

Order Code: ZT3080406S

£499.99 Inc VAT (20%)


Description

Base Material: Mild steel mesh.
Bottom Shelf Height mm: 300.
Colour: Red.
Finish: Plastic coated.
Folded Width mm: 575.
Frame Material: 6mm wire.
Material: Wire mesh.
Middle Shelf Height mm: 300.
No. of Shelves: 3.
No. of Tiers: 3.
No. of Wheels: 8.
Overall Depth mm: 540.
Overall Height mm: 980.
Overall Width mm: 1160.
Shelf Depth mm: 250.
Shelf Width mm: 560.
Shelves Material: Wire mesh.
Top Shelf Height mm: 300.
Trolley Capacity kg: 25.
Trolley Height mm: 980.
Type: Folding lunchbox trolley.
Weight kg: 12.
Wheel Diameter mm: 50.
Wheel Type: Swivel twin wheel unbraked.Strong and durable trolley. Opens fully allowing easy access to lunch boxes. Delivered fully assembled. 3 shelves. Fitted with heavy duty castors for easy mobility. Made in UK.

See full description
Specifications for Folding Lunch Box Trolley
  • Colour
    Red
  • Type
    Folding Lunchbox Trolley
  • Material
    Wire Mesh
  • Frame Material
    6mm Wire
  • Overall Height
    980mm
  • Overall Depth
    540mm
  • Overall Width
    1160mm
  • Wheel Diameter
    50mm
  • Number of Wheels
    8
  • Weight
    12kg
  • Number of Shelves
    3
  • Bottom Shelf Height
    300mm
  • Trolley Capacity
    25kg
  • Top Shelf Height
    300mm
  • Base Material
    Mild steel mesh
  • Finish
    Plastic coated
  • Folded Width
    575mm
  • Shelf Width
    560mm
  • Shelf Depth
    250mm
  • Middle Shelf Height
    300mm
  • Shelves Material
    Wire Mesh
  • Trolley Height
    980mm
  • No. of Tiers
    3
  • No. of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome