Folding Plastic Shelf Trolley

Order Code: ZT3076664S

£179.99 Inc VAT (20%)


Description

Capacity kg: 65.
Colour: Black/silver.
Height mm: 850.
Length mm: 430.
No. of Tiers: 3.
Product Type: 3 tier.
Weight kg: 8.
Width mm: 670.Capacity 75kg (25kg per shelf) Can be neatly folded when not in use. Polypropylene shelves. Mounted on four swivel 75mm dia. rubber tyred castors. L x W x H 430 x 670 x 850mm. L x W x H, folded 430 x 200 x 1060mm. Weight 8kg. Supplied in knock down form for easy self-assembly.

See full description
Specifications for Folding Plastic Shelf Trolley
  • Colour
    Black/Silver
  • Capacity
    65kg
  • Length
    430mm
  • Height
    850mm
  • Width
    670mm
  • Weight
    8kg
  • No. of Tiers
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome