0
1
2
3

Folding Platform Trolley Capacity


£45.99 Inc VAT (20%)

See 2 Product Variants
£45.99

Description

Supplied in an attractive blue and grey colour, this steel, 300kg capacity folding platform trolley is an easy way to move heavy loads efficiently. With a non-slip PVC load surface and buffer strip at the platform edge, the trolley is fully manoeuvreable due to the swivel castors. Completed with a tubular steel handle that folds flat for minimal storage space requirements.

Features and Benefits
• PVC buffer strip on the platform edge to protect doors and furniture whilst in transit
• Boasts a non slip PVC loading surface to ensure your desired load won't slip when the trolley is moving
• Sturdy, tubular steel handle to aid in pushing the trolley
• Handle bar folds flat for ease of storage

Typical Applications
• Ideal for offices, warehouses and workshops in which heavy loads and supplies are regularly transported

Feature Attributes

Number of Wheels:
2 x Swivel,2 x Fixed
Product Material:
Plastic,Steel
Product Type:
Folding Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome