Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Folding Tubular Steel Mail Trolley (100kg Capacity) 383472
By VFM
Order Code:
ZT1553346S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/storage-and-handling/trolleys/folding-tubular-steel-mail-trolley-100kg-capacity-383472/p/ZT1553346S
Add to quotation
View all Trolleys
Description
Folding Tubular Steel Mail Trolley (100kg capacity) 383472
Specifications
Specifications for Folding Tubular Steel Mail Trolley (100kg Capacity) 383472
Width
170mm
Height
480mm
Weight
6.4kg
Depth
480mm
MFR Part No.
SBY25192
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome