General Purpose Serving Trolley - Overall Max. Load 90 Kg

Order Code: ZT2706225S

£499.99 Inc VAT (20%)


Description

General purpose serving trolley, overall max. load 90 kg, LxWxH 860 x 470 x 960 mm, platform colour black. Supplied = flat pack. Max. load = 90 kg. Platform length = 565 mm. Platform width = 455 mm. Length = 860 mm. Width = 470 mm. Height = 960 mm. Number of levels = 3 pcs. Shelf heights = 160/500/845 mm. Max. load per level = 30 kg. Frame material = aluminium. Material = plastic. Platform colour = black. Push handle material = plastic. Number of push handles = 2 pcs. Wheel fittings = 4 swivel castors. Wheel type = plastic, with non-marking solid rubber tyres. Wheel diameter = 100 mm. Weight = 13.5 kg. Easy to clean. Push handles on both sides and swivel castors make it flexible to move to the place of use. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Connecting elements made of aluminium. Shelves made of plastic. 4 plastic swivel castors with non-marking solid rubber tyres, wheel 100 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for General Purpose Serving Trolley - Overall Max. Load 90 Kg
  • Wheel Diameter
    100mm
  • Load Capacity
    90kg
  • Material
    Plastic
  • Width
    470mm
  • Length
    860mm
  • Load per Level
    30kg
  • Supplied
    Flat Pack
  • Wheel Fittings
    4 Swivel Castors
  • No. of Levels
    3
  • Height
    960mm
  • Frame Material
    Aluminium
  • Weight
    13.5kg
  • Push Handle Material
    Plastic
  • Shelf Heights
    160 / 500 / 845mm
  • Platform Length
    565mm
  • Platform Colour
    Black
  • Number of Push Handles
    2
  • Platform Width
    455mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome