General Purpose Table Trolley Plastic, Shelves With Raised Edges, LxWxH 975 X 432 X 832mm

Order Code: ZT2698621S

£559.99 Inc VAT (20%)


Description

General purpose table trolley made of plastic, shelves with raised edges, LxWxH 975 x 432 x 832 mm. Supplied = flat pack. Max. load = 227 kg. Platform length = 772 mm. Platform width = 419 mm. Length = 975 mm. Width = 432 mm. Height = 832 mm. Number of levels = 2 pcs. Clear spacing between levels = 489 mm. Max. load per level = 113 kg. Frame material = plastic. Frame colour = black. Material = plastic. Platform colour = black. Push handle material = plastic. Number of push handles = 1 pcs. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = plastic, with non-marking solid rubber tyres. Wheel diameter = 130 mm. Trough height = 2x63 mm. Weight = 13 kg. Shelves with edges raised by 63 mm for safe work with oil and other liquids. Easy care. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. For a wide range of uses. 2 swivel castors and 2 fixed castors made of plastic with non-marking solid rubber tyres, wheel 130 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for General Purpose Table Trolley Plastic, Shelves With Raised Edges, LxWxH 975 X 432 X 832mm
  • Wheel Diameter
    130mm
  • Load Capacity
    227kg
  • Frame Colour
    Black
  • Length
    975mm
  • Load per Level
    113kg
  • No. of Levels
    2
  • Material
    Plastic
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Supplied
    Flat Pack
  • Height
    832mm
  • Width
    432mm
  • Weight
    13kg
  • Frame Material
    Plastic
  • Clear Spacing Between Levels
    489mm
  • Platform Length
    772mm
  • Platform Colour
    Black
  • Push Handle Material
    Plastic
  • Trough Height
    2x63mm
  • Number of Push Handles
    1
  • Platform Width
    419mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome