General Purpose Table Trolley Plastic - Shelves With Raised Edges

Order Code: ZT2698571S

£599.99 Inc VAT (20%)


Description

General purpose table trolley made of plastic, shelves with raised edges, LxWxH 1120 x 640 x 980 mm. Supplied = flat pack. Max. load = 227 kg. Platform length = 919 mm. Platform width = 619 mm. Length = 1120 mm. Width = 640 mm. Height = 980 mm. Number of levels = 2 pcs. Clear spacing between levels = 489 mm. Max. load per level = 113 kg. Frame material = plastic. Frame colour = black. Material = plastic. Platform colour = black. Push handle material = plastic. Number of push handles = 1 pcs. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = plastic, with non-marking solid rubber tyres. Wheel diameter = 130 mm. Trough height = 2x63 mm. Weight = 18.6 kg. Shelves with edges raised by 63 mm for safe work with oil and other liquids. Easy care. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. For a wide range of uses. 2 swivel castors and 2 fixed castors made of plastic with non-marking solid rubber tyres, wheel 130 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for General Purpose Table Trolley Plastic - Shelves With Raised Edges
  • Wheel Diameter
    130mm
  • Load Capacity
    227kg
  • Frame Colour
    Black
  • Width
    640mm
  • Material
    Plastic
  • Supplied
    Flat Pack
  • Load per Level
    113kg
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Height
    980mm
  • Length
    1120mm
  • No. of Levels
    2
  • Weight
    18.6kg
  • Frame Material
    Plastic
  • Push Handle Material
    Plastic
  • Clear Spacing Between Levels
    489mm
  • Platform Length
    919mm
  • Trough Height
    2x63mm
  • Platform Colour
    Black
  • Number of Push Handles
    1
  • Platform Width
    619mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome