General Purpose Trolley - With Tray Shelves

Order Code: ZT2744000S

£999.99 Inc VAT (20%)


Description

General purpose trolley, with tray shelves, clipboard and storage compartment, platform LxW 900 x 500 mm, 2 shelves. Supplied = assembled. Max. load = 250 kg. Platform length = 900 mm. Platform width = 500 mm. Length = 1300 mm. Width = 508 mm. Height = 1165 mm. Number of levels = 2 pcs. Shelf heights = 210/860 mm. Platform material = sheet steel, powder coated. Frame material = steel, powder coated. Product type = industrial table trolleys. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 160 mm. Wheel bearing = roller bearing. Important documents are at hand at all times due to the storage compartment. Documents can be worked on right there using the writing board. Tray shelves with 40 mm raised edges for safe work with oil and other liquids. Push handle and swivel castors make it flexible to move to the place of use. Parking brakes keep the trolley securely in place - ideal for order picking. Ideal for use in industry, production facilities or in workshops in the automotive sector. Powder coated steel construction, as standard in light blue RAL 5012. 2 swivel castors and 2 fixed castors, solid rubber tyres, roller bearings. Swivel castors with double stops. Bolt-on push handle. Integrated clipboard and storage compartment. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for General Purpose Trolley - With Tray Shelves
  • Product Type
    Industrial Table Trolleys
  • Wheel Diameter
    160mm
  • Wheel Type
    Solid Rubber Tyres
  • Load Capacity
    250kg
  • Height
    1165mm
  • No. of Levels
    2
  • Supplied
    Assembled
  • Length
    1300mm
  • Width
    508mm
  • Frame Material
    Steel Powder Coated
  • Platform Width
    500mm
  • Platform Material
    Sheet Steel, Powder Coated
  • Platform Length
    900mm
  • Wheel Bearing
    Roller Bearing
  • Shelf Heights
    210 / 860mm