Hand Truck Heavy Duty SC3 Stair Climbing Wheels 309049

Order Code: ZT1550338S

£359.99 Inc VAT (20%)


Description

Getting your materials from A to B is half of the job, and using this heavy duty hand truck will make it just that bit easier. The truck is constructed from heavy duty tubular steel and includes a fixed footiron for carrying your goods, as well as curved crossbars ideal for supporting cylindrical parcel and items up to 200kg. The truck features 3 star wheels which gives it ease of manoeuvrability, particularly when climbing stairs, giving you that edge in flexible transportation.
Manufactured from heavy duty tubular steel
With double framed sides for increased rigidity
Looped handles give knuckle protection and positive grip
3 star wheels for stair climbing
254mm long footiron with upturned back edges

See full description
Specifications for Hand Truck Heavy Duty SC3 Stair Climbing Wheels 309049
  • Weight
    22.5kg
  • MFR Part No.
    SBY05400
  • Weight Capacity
    200kg
  • Product Type
    Hand Truck