Hand Truck Heavy Duty Stair Climbing Crawler Tracks 309043

Order Code: ZT1550276S

£439.99 Inc VAT (20%)


Description

Getting your materials from A to B is half of the job, and using this heavy duty hand truck will make it just that bit easier. The truck is constructed from heavy duty tubular steel and includes a fixed footiron for carrying your goods, as well as straight crossbars ideal for supporting large parcels up to 200kg. The truck features crawler tracks which gives it ease of manoeuvrability, particularly when climbing stairs, giving you that edge in flexible transportation.
Manufactured from heavy duty tubular steel
With double framed sides for increased rigidity
Looped handles give knuckle protection and positive grip
Crawler tracks for stair climbing
254mm long footiron with upturned back edges

See full description
Specifications for Hand Truck Heavy Duty Stair Climbing Crawler Tracks 309043
  • Weight
    19kg
  • MFR Part No.
    SBY05394
  • Product Type
    Hand Truck