Heated Banquet Cabinet 16 x 2/1GN

Order Code: ZT4852410S

£3,299.99 Inc VAT (20%)


Description

Keep large quantities of hot cooked food at the perfect temperature with the Buffalo heated banquet cabinet. Designed to fit up to 16 double size (2/1) gastronorm pans, there's plenty of space for large events. And thanks to its intuitive controls, the banquet cabinet can be heated between 70 and 82C - ideal for holding and transporting hot food between your kitchen and service areas. Plus, circulation fans provide even temperature distribution and fast warm-up times. High-density, 75mm insulation helps to retain cabinet temperatures without an increase in energy consumption. Sturdy heavy-duty castors and handles make the Buffalo banquet cart easy to move, whilst lockable brakes ensure that the cabinet doesn't move accidentally. And the cabinet is also easy to clean, thanks to rounded internal corners and stainless steel construction throughout.

See full description
Specifications for Heated Banquet Cabinet 16 x 2/1GN
  • Material
    Stainless Steel
  • Product Type
    Heated Banquet Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome