All steel construction with ball bearing slide. Key locking facility with full length drawer pulls and durable paint finish. Pro-craft branded with colour labels for retail display. Overall dimensions including castors: width 615 x depth 330 x height 880mm.