Heavy Duty Dry Plasterboard and Panel Trolley

Order Code: ZT3076445S

£639.99 Inc VAT (20%)


Description

Capacity kg: 800.
Colour: Red.
Construction: Steel.
Finish: Painted.
Finish: Red powder coated.
Frame Material: Steel.
Height mm: 990.
Length mm: 1190.
Material: Steel.
No. of Wheels: 4.
Overall Height mm: 990.
Overall Length mm: 1190.
Overall Width mm: 575.
Platform Material: Steel.
Weight kg: 44.
Wheel Diameter mm: 200.
Wheel Type: Rubber tyred.
Width mm: 575.Capacity 800kg. Platform incorporates lips on either side to help make it easier to put the board on the trolley. H x W x D - 1219 x 584 x 1219mm. Mounted on two fixed and two swivel 200mm dia. rubber tyred castors. Weight 40kg. Self assembly required.

See full description
Specifications for Heavy Duty Dry Plasterboard and Panel Trolley
  • Material
    Steel
  • Frame Material
    Steel
  • Colour
    Red
  • Overall Width
    575mm
  • Overall Height
    990mm
  • Capacity
    800kg
  • Wheel Type
    Rubber tyred
  • Wheel Diameter
    200mm
  • Length
    1190mm
  • Number of Wheels
    4
  • Height
    990mm
  • Width
    575mm
  • Weight
    44kg
  • Overall Length
    1190mm
  • Platform Material
    Steel
  • Construction
    Steel
  • Finish
    Red powder coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome