Heavy Duty Steel Shelf Trolley 350Kg

Order Code: ZT5153967S

£449.99 Inc VAT (20%)


Description

Bottom Shelf Height mm: 280.<br>GTIN: 5052105325217.<br>Made To Order: Yes, non-returnable.<br>Middle Shelf Height mm: 740.<br>Overall Height mm: 1200.<br>Overall Length mm: 1090.<br>Overall Width mm: 500.<br>Top Shelf Height mm: 1200.<br>Weight kg: 58.<br>

Specifications for Heavy Duty Steel Shelf Trolley 350Kg
  • Product Type
    Shelf Trolleys
  • Maximum Load
    350kg
  • Material
    Steel
  • Colour
    Blue
  • Wheel Type
    4 Castors
  • Tyre Type
    Rubber
  • Style
    3-Tier
  • Weight
    58kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome