Heavy Duty Two Tier Plastic Shelf Trolley

Order Code: ZT3079896S

£249.99 Inc VAT (20%)


Description

Capacity kg: 150.
Capacity kg: 180.
Colour: Black.
Depth mm: 458.
Depth mm: 460.
Distance Between Shelves Top/Bottom mm: 660.
Height mm: 840.
Length mm: 610.
Material: Polyethylene.
No. of Shelves: 2.
No. of Tiers: 2.
No. of Wheels: 4.
Product Type: 2 tier.
Type: Flat shelves.
Weight kg: 10.
Wheel Brakes: Yes.
Wheel Diameter mm: 100.
Wheel Type: Nylon.
Width mm: 610.Capacity 150kg. High density polyethylene moulded shelves and legs. Non-conductive, chemically inert shelves, with integrated push handle at one end. Available with flat shelves with surrounding edge or 70mm deep trays. On four 100mm dia. non-marking rubber tyred swivel castors (two with brakes) Self assembly required. 10 year guarantee. FREE mallet supplied to help with assembly.

See full description
Specifications for Heavy Duty Two Tier Plastic Shelf Trolley
  • Material
    Polyethylene
  • Colour
    Black
  • Capacity
    180kg
  • Wheel Diameter
    100mm
  • Wheel Type
    Nylon
  • Depth
    460mm
  • Length
    610mm
  • Width
    610mm
  • Height
    840mm
  • Number of Wheels
    4
  • Number of Shelves
    2
  • Weight
    10kg
  • No. of Tiers
    2
  • No. of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome