Heavy Duty Weight Stand Bar Barbell Squat Stand Power Rack for Home Gym Fitness

Order Code: ZT3351625S

£69.99 Inc VAT (20%)


Description

HIGH QUALITY: Barbell Squat Stand of super quality, can be placed two sets of barbells, ideal for personal training and barbell trainingHEIGHT ADJUSTABLE: The squat rack with 12 adjustable level on the tube and the height can be adjusted between 124-154cm, the upper barbell bar holder can be adjust from 99-143.5cm, the lower barbell bar holder can be adjust from 31.5-76.5cm, height suitable for people of different heightsMULTI-USE: The bench press can be used as a squat rack, barbell rack, bench press, squat, dumbbell rack, etc., easy to use and save space.ANTI-SKID: The power rack with specially designed non-slip rubber boots keep the squat stand in place at all times, and protect your floor from scratches. This Barbell squat stand allows you to safely perform various exercises including bench press, shoulder press, squat, dip, overhead lifts and more.DIMENSIONS: Overall Dimension:50L x 48W x 124-154H cm (each) .Weight Capacity: 150kg

See full description
Specifications for Heavy Duty Weight Stand Bar Barbell Squat Stand Power Rack for Home Gym Fitness
  • Weight Capacity
    150kg
  • Product Type
    Barbell Squat Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome