Heavy Duty Weight Stand Bar Barbell Squat Stand Power Rack, for Home, Gym

Order Code: ZT3351720S

£72.99 Inc VAT (20%)


Description

105-160cm adjustable height: With 12 different levels, you can choose a position that is most comfortable.Versatile: Can be used as a squat rack, barbell rack, bench press and a dumbbell rack. Perfect for whole body workouts.Steel frame: Strong and durable, this gym rack stays firm and upright when in use.Non-slip rubber: Placed at the bottom, keeping this weight rack stable and balanced, whilst protecting your floor from scratches.Dimensions: 105-160H x 52L x 48Wcm. Maximum load 150kg.

See full description
Specifications for Heavy Duty Weight Stand Bar Barbell Squat Stand Power Rack, for Home, Gym
  • Maximum Load
    150kg
  • Frame Material
    Steel
  • Product Type
    Weight Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome