Housekeeping Trolleys, Suitable for 4 to 5 Rooms

Order Code: ZT3081967S

£999.99 Inc VAT (20%)


Description

Application: For 4 to 5 Rooms.
Capacity L: 240.
Colour: Grey.
Height mm: 1070.
Includes: Magic hotel 800 safety, 120ltr foldable bag holder, door and back panel, 2x 22ltr and 1x 40ltr drawers bag and lid are not included.
Length mm: 1350.
No. of Bags: 2.
Product Type: Trolleys.
Type: With 1 door.
Width mm: 600.Robust plastic base mounted on 125mm dia. Grey, non marking rubber tyred castors. Easy to clean with effortless manoeuvrability. Fitted with 1 or 2 x 120 litre detachable/folding bags for the collection of dirty linen except 381650.

See full description
Specifications for Housekeeping Trolleys, Suitable for 4 to 5 Rooms
  • Colour
    Grey
  • Capacity
    240L
  • Height
    1070mm
  • Width
    600mm
  • Length
    1350mm
  • No. of Bags
    2
  • Applications
    For 4 to 5 Rooms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome