0
1

Janitorial Accessory Pack

Order Code: ZT4272050S

£144.99 Inc VAT (20%)
£149.993% off


Description

The Skipper™ Unicart (sold separately), coupled with the Skipper™ Accessory Kit, offers customers a versatile and efficient solution for cleaning tasks. This modular tool seamlessly transforms into a janitorial trolley, catering to diverse cleaning and hygiene needs. Commonly applied in commercial cleaning, facilities management, and hospitality, it streamlines cleaning routines with its adaptability and ease of transformation. The Unicart's modular design ensures quick integration of the accessory kit, providing convenience and productivity in handling cleaning supplies. With its multifunctional capabilities, this dynamic duo simplifies cleaning processes, maximises efficiency, and enhances overall productivity in various environments.

Features and Benefits
• Multi-functional design for versatile use
• Transforms transportation methods with ease of assembly
• Features C-clips for convenient storage of mops, brushes, and dusters
• Waste bin capacity of up to 14kg
• Made from recyclable materials for eco-friendliness

Contents
• 1x lidded waste bin
• 3x drawers with C-clip attachments
• 1x large top drawer

Typical Applications
• Offices
• Construction sites

Notes
• Compatible with:
SKP9923412U - Orange Unicart
SKP9928419L - Purple Unicart

See full description
Specifications for Janitorial Accessory Pack
  • Colour
    Purple
    Grey
  • Product Type
    Modular Trolley Accessory
  • Load Capacity
    14kg
  • MFR Part No.
    ACCESSORY-01