Kids Ride-On Tractor, Ride-On Forklift Truck W/Fork and Tray, Treaded Wheels

Order Code: ZT3352509S

£42.99 Inc VAT (20%)


Description

Functional forklift: Using the right lever, you can move the forklift up and down – this kids ride on tractor is fun for picking up toys and other items.Realistic sounds: When pressing the button, this kids tractor will make 'chirping' sounds, so children can imagine they're on a real construction site.Under the seat storage: Keep toys and other items inside, so they are always nearby.Safe to use: Included backrest, so children don't fall backwards when moving. Anti-rollover device keeps the ride-on upright. No power: They will use their feet to move forwards.Dimensions: 47.5H x 86L x 27.5Wcm. Seat: 24H x 22L x 16Wcm. Maximum load 30kg. Assembly required. Suitable for kid 3 to 4 years old. Certification: EN71-1-2-3.

See full description
Specifications for Kids Ride-On Tractor, Ride-On Forklift Truck W/Fork and Tray, Treaded Wheels
  • Product Type
    Ride-On Tractor
  • Maximum Load
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome