KM167 Tray And Bin Trolley, LxWxH 470 X 585 X 1880mm, 4 Swivel Castors, 2 With Stops

Order Code: ZT2680738S

£739.99 Inc VAT (20%)


Description

KM167 tray and bin trolley, LxWxH 470 x 585 x 1880 mm, 4 swivel castors, 2 with stops. Supplied = flat pack. Max. load = 150 kg. Length = 470 mm. Width = 585 mm. Height = 1880 mm. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel diameter = 100 mm. Weight = 20 kg. Frame colour = zinc plated. Frame material = steel, electrolytically zinc plated. Versatile - shelves and rails can be installed at different angles. Increased corrosion protection due to zinc plated tubular steel. Ideal as a table trolley. Practical for catering. Versatile tray and bin trolley offering many options for use, configured for your requirements. Suitable for plastic boxes 600 x 400 mm. Electrolytically zinc plated steel tubes, 25 mm. The shelves and rails (see accessories) can be mounted horizontally and at angles of 16°, 30° and 40°. 63 positioning holes, 25 mm. 4 swivel castors, 100 mm. Max. load 150 kg. Shelves and rails are not included with the delivery.

See full description
Specifications for KM167 Tray And Bin Trolley, LxWxH 470 X 585 X 1880mm, 4 Swivel Castors, 2 With Stops
  • Wheel Diameter
    100mm
  • Load Capacity
    150kg
  • Frame Colour
    Zinc Plated
  • Supplied
    Flat Pack
  • Height
    1880mm
  • Width
    585mm
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Length
    470mm
  • Frame Material
    Steel, Electrolytically Zinc Plated
  • Weight
    20kg