KM180 Four Wheeler, LxWxH 800 X 500 X 900mm, Max. Load 400 Kg

Order Code: ZT2675525S

£499.99 Inc VAT (20%)


Description

KM180 four wheeler, LxWxH 800 x 500 x 900 mm, max. load 400 kg. Supplied = flat pack. Platform width = 500 mm. Platform length = 750 mm. Height = 900 mm. Length = 800 mm. Width = 500 mm. Material = steel, electrolytically zinc plated. Colour = zinc plated. Loading height = 140 mm. Wheel fittings = 2 swivel castors, 2 fixed castors. Swivel castor diameter = 100 mm. Fixed castor diameter = 100 mm. Handle type = push handle. Product type = three wheelers. Fittings = handle. Application = diverse. Manoeuvrable. Practical. Versatile. A small, but powerful platform truck. Low loading platform that makes it easy to load heavy objects. Electrolytically zinc plated. Platform height 140 mm. Platform 750 x 500 mm. 2 swivel castors and 2 fixed castors, 100 mm. Max. load 400 kg.

See full description
Specifications for KM180 Four Wheeler, LxWxH 800 X 500 X 900mm, Max. Load 400 Kg
  • Product Type
    Three Wheelers
  • Colour
    Zinc Plated
  • Swivel Castor Diameter
    100mm
  • Length
    800mm
  • Height
    900mm
  • Material
    Steel, Electrolytically Zinc Plated
  • Supplied
    Flat Pack
  • Width
    500mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Loading Height
    140mm
  • Fixed Castor Diameter
    100mm
  • Fittings
    Handle
  • Handle Type
    Push Handle
  • Platform Length
    750mm
  • Applications
    Diverse
  • Platform Width
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome