KOMFORT Table Trolley, Shelves In Beech Finish, LxWxH 840 X 435 X 900mm

Order Code: ZT2720667S

£399.99 Inc VAT (20%)


Description

KOMFORT table trolley, shelves in beech finish, LxWxH 840 x 435 x 900 mm. Supplied = partially assembled. Max. load = 125 kg. Platform length = 760 mm. Platform width = 420 mm. Length = 850 mm. Width = 435 mm. Height = 950 mm. Fittings = with 1 push handle. Number of levels = 2 pcs. Shelf heights = 185/720 mm. Clear spacing between levels = 510 mm. Max. load per level = 62.5 kg. Frame material = steel. Frame colour = zinc plated by galvanization. Material = chipboard, melamine coated. Platform colour = beech finish. Push handle material = plastic coated. Number of push handles = 1 pcs. Wheel fittings = 4 swivel castors. Wheel type = non-marking polyurethane. Wheel diameter = 100 mm. Wheel bearing = ball bearing. Weight = 14 kg. Manoeuvrable design. Easy care surface. A push handle and swivel castors make it flexible to move to the place of use. Increased corrosion protection due to zinc plating. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Durable construction. Electrolytically zinc plated tubular steel frame with melamine coated shelves and plastic-coated push handles. Wheels 4 ball bearing mounted swivel castors with non-marking tyres. Wheel 100 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for KOMFORT Table Trolley, Shelves In Beech Finish, LxWxH 840 X 435 X 900mm
  • Wheel Type
    Non-Marking Polyurethane
  • Wheel Diameter
    100mm
  • Load Capacity
    125kg
  • Frame Colour
    Zinc Plated
  • Supplied
    Partially Assembled
  • Wheel Fittings
    4 Swivel Castors
  • Height
    950mm
  • No. of Levels
    2
  • Load per Level
    62.5kg
  • Width
    435mm
  • Material
    Chipboard, Melamine Coated
  • Length
    850mm
  • Weight
    14kg
  • Frame Material
    Steel
  • Wheel Bearing
    Ball Bearing
  • Push Handle Material
    Plastic Coated
  • Platform Length
    760mm
  • Number of Push Handles
    1
  • Fittings
    With 1 Push Handle
  • Clear Spacing Between Levels
    510mm
  • Shelf Heights
    185 / 720mm
  • Platform Colour
    Beech Finish
  • Platform Width
    420mm