Konga Heavy Duty Shelf Trolley - Pallet Fork Guides

Order Code: ZT3082232S

£209.99 Inc VAT (20%)


Description

Depth mm: 100.
Dimensions: W x L mm: 100 x 250.
Finish: Electro galvanised.
Finish: Galvanised.
Length mm: 250.
Product Type: Accessories.
Type: Pallet fork guides.
Weight kg: 4.1.
Width mm: 100.Set of four pallet fork guides. To fit Konga heavy duty picking trolleys. Hardware included. Self assembly required. 5 year guarantee.

See full description
Specifications for Konga Heavy Duty Shelf Trolley - Pallet Fork Guides
  • Type
    Pallet Fork Guides
  • Depth
    100mm
  • Width
    100mm
  • Length
    250mm
  • Weight
    4.1kg
  • Finish
    Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome