Konga Large Mail Distribution Trolley

Order Code: ZT3080865S

£349.99 Inc VAT (20%)


Description

Bottom Basket Height mm: 110.
Bottom Basket Length mm: 604.
Bottom Basket Width mm: 400.
Capacity kg: 100.
Finish: Electro galvanised.
Height mm: 950.
Length mm: 690.
Product Type: Trolleys.
Top Basket Height mm: 360.
Top Basket Length mm: 605.
Top Basket Width mm: 400.
Type: With 2 baskets.
Weight kg: 15.
Wheel Colour: Grey.
Wheel Diameter mm: 100.
Wheel Material: Rubber.
Width mm: 410.Capacity – 100kg. Bright zinc plated finish. Top basket H x W x L – 360 x 400 x 605mm. Bottom basket H x W x L – 110 x 400 x 604mm. Distance between baskets – 300mm. Overall L x W x H – 690 x 410 x 950mm. On four swivel 100mm dia. grey rubber tyred castors. Weight – 15kg. Self assembly required.

See full description
Specifications for Konga Large Mail Distribution Trolley
  • Type
    Mailroom Trolleys
  • Capacity
    100kg
  • Wheel Diameter
    100mm
  • Width
    410mm
  • Height
    950mm
  • Wheel Material
    Rubber
  • Length
    690mm
  • Weight
    15kg
  • Finish
    Electro Galvanised
  • Top Basket Width
    400mm
  • Bottom Basket Length
    604mm
  • Top Basket Height
    360mm
  • Wheel Colour
    Grey
  • Bottom Basket Height
    110mm
  • Top Basket Length
    605mm
  • Bottom Basket Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome