Konga Nesting Stock Trolley With Foldaway Shelf

Order Code: ZT3077049S

£429.99 Inc VAT (20%)


Description

Capacity kg: 300.
Finish: Zinc plated.
Height mm: 980.
Length mm: 865.
Material: Steel.
Material: Steel tube.
No. of Wheels: 4.
Product Type: Manual.
Wheel Diameter mm: 125.
Wheel Type: Grey rubber tyred swivel castors.
Wheel Type: Solid Rubber.
Width mm: 460.Capacity 300kg. Tubular steel framework with mesh platform and shelf. Zinc plated finish. Folding shelf for carrying extra items. L x W x H - 870 x 530 x 1010mm. On four swivel 125mm dia. grey rubber tyred castors.

See full description
Specifications for Konga Nesting Stock Trolley With Foldaway Shelf
  • Material
    Steel Tube
  • Capacity
    300kg
  • Wheel Diameter
    125mm
  • Wheel Type
    Solid Rubber Tyres
  • Number of Wheels
    4
  • Height
    980mm
  • Width
    460mm
  • Length
    865mm
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome